Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Non-Interlocking Tray, 18"L x 48"W x 1-1/4"H, ABS, Black
See all 55 items in product family

Non-Interlocking Tray, 18"L x 48"W x 1-1/4"H, ABS, Black

Item #: WBB786107

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Features
  • Non-Interlocking Meat Case Trays
  • replaces messy case liners or soaker pads and covers old shelves
  • front lip helps maintain cold air within the case and collect liquid
  • ribs allow air to circulate under the product, keeping bottoms dry
  • Standard color is black

Product Specifications

    • LENGTH INCHES18
    • TOPRibs Allow Air To Circulate Under The Product Keeping Bottoms Dry
    • DESCRIPTIONMeat Trays
    • MANUFACTURERS PART NUMBERMCTNI-18 BK
    • COLORBlack
    • WIDTH INCHES48
    • HEIGHT INCHES1-1/4
    • INCLUDESFront Lip Helps Maintain Cold Air Within The Case
    • MATERIALAbs Plastic
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!