Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 200-181212 Display Cubes 18"W x 12"D x 12"H, 125 Lbs. Capacity - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

MasonWays™ 200-181212 Display Cubes 18"W x 12"D x 12"H, 125 Lbs. Capacity - Pkg Qty 2

Item #: WBB1597115

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 2

Price: $83.90
Product Information
Customer Review
Product Q&A
Features:

  • Will not chip or crack - super sanitary
  • Non-skid rubber
  • One piece construction
  • Optional graphics

Product Specifications

    • MANUFACTURERS PART NUMBER200-181212
    • WIDTH INCHES18
    • DEPTH INCHES12
    • CONSTRUCTIONPolyethylene
    • BRANDMasonWays™
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • INCLUDESAnti-skid rubber Feet
    • LIMITED WARRANTY10 Years
    • WEIGHT LBS8
    • CAPACITY LBS.125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!