Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 200-48128 Display Cubes 48"W x 12"D x 8"H, 150 Lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

MasonWays™ 200-48128 Display Cubes 48"W x 12"D x 8"H, 150 Lbs. Capacity

Item #: WBB1597122

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Features:

  • Will not chip or crack - super sanitary
  • Non-skid rubber
  • One piece construction
  • Optional graphics

Product Specifications

    • DEPTH INCHES12
    • COLOR FINISHBlack
    • CAPACITY LBS.150
    • MANUFACTURERS PART NUMBER200-48128
    • WEIGHT LBS18
    • WIDTH INCHES48
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES8
    • LIMITED WARRANTY10 Years
    • INCLUDESAnti-skid rubber Feet
    • BRANDMasonWays™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed