Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 36126 FCP Front Case Platform 36"W x 12"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

MasonWays™ 36126 FCP Front Case Platform 36"W x 12"D x 6"H

Item #: WBB1597049

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Features:

  • Solid on four sides

Product Specifications

    • MANUFACTURERS PART NUMBER36126 FCP
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • CAPACITY LBS.500
    • WEIGHT LBS9
    • WIDTH INCHES36
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES6
    • LIMITED WARRANTY10 Years
    • INCLUDESSolid Front
    • BRANDMasonWays™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!