Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 484036 BB Bulk Bin 48"W x 40"D x 36"H

Rollover image to zoom in

Click image to enlarge

MasonWays™ 484036 BB Bulk Bin 48"W x 40"D x 36"H

Item #: WBB1597133

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
Features:

  • Use for food and non-food items
  • 2 bins to display different products
  • Sign holder ready
  • 4 metal legs with glides
  • Casters available
  • Each bin is 32" W 17" L x 7" D

Product Specifications

    • MANUFACTURERS PART NUMBER484036 BB
    • WIDTH INCHES48
    • DEPTH INCHES40
    • CONSTRUCTIONPolyethylene
    • BRANDMasonWays™
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • LIMITED WARRANTY10 Years
    • CAPACITY LBS.750
    • WEIGHT LBS90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!