Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 603012 HD Heavy Duty Display Base 60"W x 30"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

MasonWays™ 603012 HD Heavy Duty Display Base 60"W x 30"D x 12"H

Item #: WBB1597128

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Features:

  • Pallet jack / forkliftable
  • Extra heavy duty
  • 9 legs

Product Specifications

    • MANUFACTURERS PART NUMBER603012 HD
    • DEPTH INCHES30
    • COLOR FINISHBlack
    • CAPACITY LBS.2500
    • DESCRIPTIONHeavy Duty Display Base
    • WEIGHT LBS35
    • WIDTH INCHES60
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES12
    • LIMITED WARRANTY10 Years
    • NUMBER OF LEGS9
    • BRANDMasonWays™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!