Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Herb Tray W/ 12 3" Round Holes, 9-3/4"L x 24"W x 3"H, ABS, Black
See all 57 items in product family

Herb Tray W/ 12 3" Round Holes, 9-3/4"L x 24"W x 3"H, ABS, Black

Item #: WBB786164

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Features
  • Asparagus and Herb Trays
  • Ideal for merchandising fresh herbs in individual water compartments One-piece, heavy duty ABS plastic construction
  • Available with 2, 3 or 4 diameter holes
  • Top inserts are removable for easy cleaning

Product Specifications

    • WIDTH INCHES24
    • DESCRIPTIONProduce Trays
    • COLORBlack
    • BRANDMarco Company
    • HEIGHT INCHES3
    • LENGTH INCHES9-3/4
    • TOPRemovable For Easy Cleaning
    • MATERIALABS Plastic
    • MANUFACTURERS PART NUMBERVEG-09 HERB B3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!