Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 101M-WD Hanger Stacker, Metal-Maple, Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

NAHANCO 101M-WD Hanger Stacker, Metal-Maple, Pkg Qty 1

Item #: WBB1582319

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.50
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 101M-WD Hanger Stacker, Metal-Maple, Pkg Qty 1

Wooden Deluxe Hanger Stackers - 19 1/4" x 7 1/8" Mahogany Wooden Base and 34" Black Powder-coated Metal Uprights. The stackers accommodate most of our wood style hangers.

Product Specifications

    • COLORMaple
    • MANUFACTURERS PART NUMBER101M-WD
    • WARRANTY30 Days
    • CONSTRUCTIONMetal
    • TYPEHanger Stacker
    • BRANDNAHANCO
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hanger Stacker

Your review: Product is very nice and sturdy.

Pros: Quality

Cons: It came with a different color base than I ordered, but I didn't feel it was worth the trouble of trying to exchange it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!