Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 1500APW Dress Hanger-Heavy Weight W/Foam Strips, 17"L, Plastic-WH, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

NAHANCO 1500APW Dress Hanger-Heavy Weight W/Foam Strips, 17"L, Plastic-WH, Pkg Qty 100

Item #: WBB1582316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 1500APW Dress Hanger-Heavy Weight W/Foam Strips, 17"L, Plastic-WH, Pkg Qty 100

Traditional Plastic Top Hangers - 17" White with Chrome Hook. Features deep notches, small hooks for delicate straps and non-slip foam strips to help prevent wide neck garments from slipping off. Great for heavier tops sweatshirts and medium weight jackets.

Product Specifications

    • COLORWhite
    • MANUFACTURERS PART NUMBER1500APW
    • LENGTH INCHES17
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPEDress Hangers-Heavy Weight W/Foam Strips
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!