Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
17" L Wishbone W/ Chrome Hook And Wooden Lock Bar On Spring - Natural - Pkg Qty 100
See all 60 items in product family

17" L Wishbone W/ Chrome Hook And Wooden Lock Bar On Spring - Natural - Pkg Qty 100

Item #: WBB387015

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.21 each

Sold in packages of 100

Price: $121.00
Product Information
Customer Review
Product Q&A
Accessories
17" Wishbone w/ Chrome Hook and Wooden Lock Bar on Spring - Natural

High quality, deluxe wood hangers are now available at incredibly low prices. Standard 17" wishbone hanger in attractive natural finish with chrome hook (shown above). Styles include hanger without bar, hanger with stationary metal bar and 2 clips and hanger with wooden lock bar on spring. Hangers contain notches to accommodate garments with straps. Wishbone hangers allow garments to retain their natural shape. Also available in matte teak with brass hook.

Product Specifications

    • LENGTH INCHES17
    • DESCRIPTION17" L Wishbone W/ Chrome Hook And Wooden Lock Bar On Spring - Natural - Pkg Qty
    • MANUFACTURERS PART NUMBERWH1731LBNC
    • COLORNatural
    • CATEGORYStorage & Supplies
    • LINEWood Hangers
    • CLASSHangers And Accessories
    • FINISHChrome Hook
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!