Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 2007-16N Coordinate Hanger-Executive Series, 17"L, Wood-Natural, Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO 2007-16N Coordinate Hanger-Executive Series, 17"L, Wood-Natural, Pkg Qty 50

Item #: WBB1582435

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 2007-16N Coordinate Hanger-Executive Series, 17"L, Wood-Natural, Pkg Qty 50

Wooden Executive Coordinate Hangers - 17 1/2" Gloss Natural Finish with Chrome Hardware. 1/2" thick. Great for imprinting your company's logo! Our executive wooden hanger line that features a concave body.

Product Specifications

    • COLORNatural
    • MANUFACTURERS PART NUMBER2007-16N
    • LENGTH INCHES17
    • WARRANTY30 Days
    • CONSTRUCTIONWood
    • TYPECoordinate Hangers-Executive Series
    • BRANDNAHANCO
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!