Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 2007-19C Coordinate Hanger-Executive Flare, 17"L, Wood-CY, Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO 2007-19C Coordinate Hanger-Executive Flare, 17"L, Wood-CY, Pkg Qty 25

Item #: WBB1582187

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 2007-19C Coordinate Hanger-Executive Flare, 17"L, Wood-CY, Pkg Qty 25

Wooden Executive Flare Coordinate Hangers - 18" Gloss Cherry Finish with Chrome Hardware. 1/2" thick. Great for imprinting your company's logo! Executive flare suit hangers feature a concave body shape wide flared ends for excellent shoulder shaping.

Product Specifications

    • LENGTH INCHES17
    • MANUFACTURERS PART NUMBER2007-19C
    • WARRANTY30 Days
    • COLORCherry
    • CONSTRUCTIONWood
    • TYPECoordinate Hangers-Executive Flare
    • BRANDNAHANCO
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed