Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 20217HU Top Hanger, 17"L x 1/2"W, Wood-BK, Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO 20217HU Top Hanger, 17"L x 1/2"W, Wood-BK, Pkg Qty 50

Item #: WBB1582204

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 20217HU Top Hanger, 17"L x 1/2"W, Wood-BK, Pkg Qty 50

Wooden Top Hangers for Home Use - 17" Low Gloss Black Finish with Brushed Chrome Hardware. Features notches and inset grippers. 1/2" thick. Great for imprinting your company's logo! Pairs with skirt/slack hangers 21214RCHU.

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBER20217HU
    • LENGTH INCHES17
    • WARRANTY30 Days
    • WIDTH INCHES1/2
    • CONSTRUCTIONWood
    • TYPETop Hanger
    • BRANDNAHANCO
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!