Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 20614RC Pant Hanger-Nahanco Line, 14"L, Wood-Beech, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO 20614RC Pant Hanger-Nahanco Line, 14"L, Wood-Beech, Pkg Qty 100

Item #: WBB1582200

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 20614RC Pant Hanger-Nahanco Line, 14"L, Wood-Beech, Pkg Qty 100

Wooden Skirt/Slack Hangers - 14" Beech Finish with Brushed Chrome Hardware. 3/8" thick with a 7/8" face which can be imprinted. Pairs with top hangers 20617, 20614 and 20612.

Product Specifications

    • COLORBeech
    • MANUFACTURERS PART NUMBER20614RC
    • LENGTH INCHES14
    • WARRANTY30 Days
    • CONSTRUCTIONWood
    • TYPEPant Hangers-Nahanco Line
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!