YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

21" X 13", 1 Gauge Polyethylene - Clear - Pkg Qty 1000

21" X 13", 1 Gauge Polyethylene - Clear - Pkg Qty 1000

Item #: WBB387147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.30 ea.

Price: $300.00 / Pkg of 1,000

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

21" x 13", 1 Gauge Polyethylene - Clear

Shoulder covers are made of polyethylene. These protectors are affordable, dirt-resistant and keeps garments clean and neat without hiding the merchandise.

Product Specifications

  • WIDTH INCHES21
  • COLORClear
  • GAUGE1
  • HEIGHT INCHES13
  • BRANDEconoco
  • CLASSGarment Protectors
  • CATEGORYStorage & Supplies
  • LENGTH INCHES--
  • LINEShoulder Covers
  • MANUFACTURERS PART NUMBERU113
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

8" X 21", 5 Gauge Sewed Vinyl - Crystal Clear - Pkg Qty 1000

Item #: B387712

Not Yet Rated

Usually ships in 3 to 6 days

$530.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
21" X 13", 1 Gauge Polyethylene - Clear - Pkg Qty 1000

21" X 13", 1 Gauge Polyethylene - Clear - Pkg Qty 1000

Item #: WBB387147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant