Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 21014RCHU Pant Hanger, 14"L x 1/2"W, Wood-Natural, Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO 21014RCHU Pant Hanger, 14"L x 1/2"W, Wood-Natural, Pkg Qty 25

Item #: WBB1582198

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 21014RCHU Pant Hanger, 14"L x 1/2"W, Wood-Natural, Pkg Qty 25

Wooden Skirt/Slack Hangers for Home Use - 14" Low Gloss Natural Finish with Brushed Chrome Hardware. 3/8" thick with a 7/8" face which can be imprinted. Pairs with top hangers 20017HU.

Product Specifications

    • COLORNatural
    • MANUFACTURERS PART NUMBER21014RCHU
    • LENGTH INCHES14
    • WARRANTY30 Days
    • WIDTH INCHES1/2
    • CONSTRUCTIONWood
    • TYPEPant Hanger
    • BRANDNAHANCO
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!