Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 23517 Jacket Hanger-Concave, 17"L, Wood-High Gloss WH, Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO 23517 Jacket Hanger-Concave, 17"L, Wood-High Gloss WH, Pkg Qty 24

Item #: WBB1582326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 23517 Jacket Hanger-Concave, 17"L, Wood-High Gloss WH, Pkg Qty 24

Wooden Concave Jacket Hangers - 17" High Gloss White Finish with Bright Chrome Hardware. 3/4" thick. Features notched and flared ends. Great for imprinting your company's logo! Hardware also available in bright chrome and gunmetal.

Product Specifications

    • COLORWhite
    • MANUFACTURERS PART NUMBER23517
    • LENGTH INCHES17
    • WARRANTY30 Days
    • CONSTRUCTIONWood
    • TYPEJacket Hangers-Concave
    • BRANDNAHANCO
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!