discount codeFree shipping over 300

Applied at checkout

24" X 54", 3 Gauge Vinyl W/Center Zipper (No Window) - Clear W/ White Trim - Pkg Qty 100

Shown In Blue

24" X 54", 3 Gauge Vinyl W/Center Zipper (No Window) - Clear W/ White Trim - Pkg Qty 100

Item #: WBB386612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.88 ea.

Price: $288.00 / Pkg of 100

Quantity

Popular item in this category

Customers Also Viewed

24" x 54", 3 Gauge Vinyl w/ Center Zipper - Clear w/ White Trim

This attractive and sturdy re-usable garment cover can be customer printed in a variety of colors in a 6" x 6" area. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.

Product Specifications

  • COLORClear
  • GAUGE3
  • BRANDEconoco
  • PACKAGE QUANTITY100
  • CLASSZippered Garment Covers
  • CATEGORYStorage & Supplies
  • TYPENo Window
  • LENGTH INCHES54
  • LINE54" Covers
  • MANUFACTURERS PART NUMBER54/C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24" X 54", 3 Gauge Vinyl W/Center Zipper (No Window) - Clear W/ White Trim - Pkg Qty 100

24" X 54", 3 Gauge Vinyl W/Center Zipper (No Window) - Clear W/ White Trim - Pkg Qty 100

Item #: WBB386612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top