Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 2505BHMG Top Hanger-Middle Heavy Weight, 17"L, Plastic-BK, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 2505BHMG Top Hanger-Middle Heavy Weight, 17"L, Plastic-BK, Pkg Qty 100

Item #: WBB1582217

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 2505BHMG Top Hanger-Middle Heavy Weight, 17"L, Plastic-BK, Pkg Qty 100

Plastic Top Hangers - 17" Black with Black Hook. Features molded grippers to help support all items. Great all-around use hanger. Suitable for most tops and sweaters.

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBER2505BHMG
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • BRANDNAHANCO
    • PACKAGE QUANTITY100
    • LENGTH INCHES17
    • TYPETop Hanger-Middle Heavy Weight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!