Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 2650PCBH50 Pant Hanger W/BK Hook & Soft Pad Clips, 14"L, Plastic-BK, Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 2650PCBH50 Pant Hanger W/BK Hook & Soft Pad Clips, 14"L, Plastic-BK, Pkg Qty 50

Item #: WBB1582423

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 2650PCBH50 Pant Hanger W/BK Hook & Soft Pad Clips, 14"L, Plastic-BK, Pkg Qty 50

Plastic Skirt/Slack Hangers - 14" Black with Black Hardware. The wide, soft pad clip that is great for hanging leather and other delicate fabrics.

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBER2650PCBH50
    • LENGTH INCHES14
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPEPant Hangers W/Black Hook & Soft Pad Clips
    • BRANDNAHANCO
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!