Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 2705BH Jacket Hanger-Heavy Weight W/BK Hook, 17"L, Plastic-BK, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 2705BH Jacket Hanger-Heavy Weight W/BK Hook, 17"L, Plastic-BK, Pkg Qty 100

Item #: WBB1582189

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 2705BH Jacket Hanger-Heavy Weight W/BK Hook, 17"L, Plastic-BK, Pkg Qty 100

Plastic VICS Jacket Hangers - 17" Black with Black Swivel Hook. Suitable for shirts light jackets and most sweaters. Features a connector notch allowing you to hang coordinates from it. Meets Voluntary Interindustry Commerce Standards(VICS).

Product Specifications

    • LENGTH INCHES17
    • MANUFACTURERS PART NUMBER2705BH
    • WARRANTY30 Days
    • COLORBlack
    • CONSTRUCTIONPlastic
    • TYPEJacket Hangers-Heavy Weight W/Black Hook
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed