Hangers
Hangers efficiently organize and aid in the storing of clothing items. They help to keep clothing easily accessible while minimizing wrinkles and creases. Materials like wood, plastic, and metal are durable and can hold the weight of heavy items. Various design types can hang items like slacks, dresses, skirts, and coats with ease. Clothing hangers are versatile and are great for use in residential and retail environments.
Length
View All Length
Material
View All Material
Width
View All Width
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Package Quantity
6
Material
Steel
Compare
1
1
Ships in 2 Business Days
Package Quantity
100
Length
18 in
Material
Wood
Compare
1
1
Ships within 1 Business Day
Package Quantity
100
Length
19 in
Material
Metal
Compare
1
1
Ships within 1 Business Day
Package Quantity
100
Length
16 in
Material
Metal
Compare
1
1
Ships within 1 Business Day
Length
36 in
Compare
NAHANCO 6212B Skirt/Slack Hanger-Pinch Grip W/Soft Pads, 12"L, Plastic-BK, Pkg Qty 200
Model #: WBB1582345
1
1
Ships in 2 Business Days
Package Quantity
200
Length
12 in
Material
Plastic