discount codeFree shipping over 300

Applied at checkout

54"L X 24"W, 2 Gauge Vinyl W/ Open Bottom - Crystal Clear - Pkg Qty 120

54"L X 24"W, 2 Gauge Vinyl W/ Open Bottom - Crystal Clear - Pkg Qty 120

Item #: WBB386504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.45 ea.

Price: $174.00 / Pkg of 120

Quantity

Popular item in this category

17" L Wishbone W/ Satin Chrome Hook And Wooden Bar - Matte Teak - Pkg Qty 100

Usually ships in 3 to 6 days

Not Yet Rated

$111.00

Customers Also Viewed

54"L x 24"W, 2 Gauge Vinyl w/ Open Bottom - Crystal Clear

These heavy-duty clear covers protect garments from soil while providing easy access. Tailored construction features heavy binding, reinforced hanger opening and extra-wide overlap for added protection. This overlap cover is ideal for dresses and coats.

Product Specifications

  • WIDTH INCHES24
  • COLORCrystal Clear
  • GAUGE2
  • HEIGHT INCHES--
  • BRANDEconoco
  • CLASSGarment Protectors
  • CATEGORYStorage & Supplies
  • LENGTH INCHES54
  • LINEOverlap Covers
  • MANUFACTURERS PART NUMBERC54
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
54"L X 24"W, 2 Gauge Vinyl W/ Open Bottom - Crystal Clear - Pkg Qty 120

54"L X 24"W, 2 Gauge Vinyl W/ Open Bottom - Crystal Clear - Pkg Qty 120

Item #: WBB386504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top