Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 610RCLH Skirt/Slack Hanger-Infant Super Heavy Weight W/Long Hook & Metal Clips, Plastic-CL

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 610RCLH Skirt/Slack Hanger-Infant Super Heavy Weight W/Long Hook & Metal Clips, Plastic-CL

Item #: WBB1582321

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 610RCLH Skirt/Slack Hanger-Infant Super Heavy Weight W/Long Hook & Metal Clips, Plastic-CL

Plastic Child/Infant Skirt/Slack Hangers - 9" Clear with Chrome Hardware. Only in long hook style. Our traditional skirt/slack hanger in junior and miss sizes. Also available in white hi-impact and black. Option for plastic clips available.

Product Specifications

    • COLORClear
    • MANUFACTURERS PART NUMBER610RCLH
    • LENGTH INCHES10
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPESkirt/Slack Hangers-Infant Super Heavy Weight W/Long Hook & Metal Clips
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!