Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 6214B Skirt/Slack Hanger-Pinch Grip W/Soft Pads, 14"L, Plastic-BK, Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 6214B Skirt/Slack Hanger-Pinch Grip W/Soft Pads, 14"L, Plastic-BK, Pkg Qty 200

Item #: WBB1582350

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 6214B Skirt/Slack Hanger-Pinch Grip W/Soft Pads, 14"L, Plastic-BK, Pkg Qty 200

Plastic Pinch Grip Skirt/Slack Hanger - 14" Black with Chrome Swivel Hook. Soft Pad closure to securely hold pants, skirts and shorts. Soft pads protect delicate items. Grips open easily by pinching top ends together. Compliant with all applicable Voluntary Interindustry Commerce Standards. Available in 10" or 12".

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBER6214B
    • LENGTH INCHES14
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPESkirt/Slack Hangers-Pinch Grip W/Soft Pads
    • BRANDNAHANCO
    • PACKAGE QUANTITY200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!