Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 8405 Pant Hanger, 15"L, Metal-Brushed Aluminum, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

NAHANCO 8405 Pant Hanger, 15"L, Metal-Brushed Aluminum, Pkg Qty 100

Item #: WBB1582176

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 8405 Pant Hanger, 15"L, Metal-Brushed Aluminum, Pkg Qty 100

Metal Skirt/Slack Hangers - 15" Brushed Aluminum with a Twisted Neck and Clear Plastic Clips.

Product Specifications

    • LENGTH INCHES15
    • MANUFACTURERS PART NUMBER8405
    • WARRANTY30 Days
    • COLORBrushed Aluminum
    • CONSTRUCTIONMetal
    • TYPEPant Hangers
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed