Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 9201750 Acrylic Top Hanger, 17"L, Plastic-BK, Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 9201750 Acrylic Top Hanger, 17"L, Plastic-BK, Pkg Qty 50

Item #: WBB1582280

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 9201750 Acrylic Top Hanger, 17"L, Plastic-BK, Pkg Qty 50

17" Black Acrylic Top Hanger. These flat-faced hangers are a sleek and stylish option for displaying merchandise. They are molded from high-quality acrylic in three color choices and feature brushed chrome hardware. Top hangers are formed with notch cut-outs for garment straps at the shoulders and measure 17" wide.

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBER9201750
    • LENGTH INCHES17
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPEAcrylic Top Hanger
    • BRANDNAHANCO
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!