Take 15% off your entire order!

Offer applied at checkout

NAHANCO 9602RC Skirt/Slack Hanger-Jumbo Weight, 14"L, Break Resistant, Pkg Qty 100

NAHANCO 9602RC Skirt/Slack Hanger-Jumbo Weight, 14"L, Break Resistant, Pkg Qty 100

Item #: WBB1582155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

"NAHANCO 9602RC Skirt/Slack Hanger-Jumbo Weight, 14""L, Break Resistant, Pkg Qty 100

Traditional Plastic Skirt/Slack Hangers - 14"" Clear Break Resistant with Chrome Hardware. Virtually unbreakable and flexes under stress instead of cracking.

"

Product Specifications

  • WARRANTY30 Days
  • COLORClear
  • CONSTRUCTIONBreak Resistant
  • BRANDNahanco
  • PACKAGE QUANTITY100
  • LENGTH INCHES14
  • TYPESkirt/Slack Hangers-Jumbo Weight
  • MANUFACTURERS PART NUMBER9602RC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NAHANCO 1602RC Skirt/Slack Hanger-Jumbo Weight W/Metal Clips, 14"L, Plastic-WH, Pkg Qty 100

Item #: B1582368

Not Yet Rated

Usually ships in 26 to 29 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NAHANCO 9602RC Skirt/Slack Hanger-Jumbo Weight, 14"L, Break Resistant, Pkg Qty 100

NAHANCO 9602RC Skirt/Slack Hanger-Jumbo Weight, 14"L, Break Resistant, Pkg Qty 100

Item #: WBB1582155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant