Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO 9686-13 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 13"L, K-Resin-CL, Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO 9686-13 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 13"L, K-Resin-CL, Pkg Qty 200

Item #: WBB1582374

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO 9686-13 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 13"L, K-Resin-CL, Pkg Qty 200

Plastic VICS Snap Grip Top Hangers - 12 1/2" K-Resin with Chrome Swivel Hook. Pinch Grip closure to securely hold pants, skirts and shorts. Compliant with all applicable Voluntary Inter industry Commerce Standards (VICS). Also available in 8", 10" and 12".

Product Specifications

    • COLORClear
    • MANUFACTURERS PART NUMBER9686-13
    • LENGTH INCHES13
    • WARRANTY30 Days
    • CONSTRUCTIONK-Resin
    • TYPESkirt/Slack Hangers-Snap Grip W/Swivel Hook
    • BRANDNAHANCO
    • PACKAGE QUANTITY200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!