Take 15% off your entire order!

Offer applied at checkout

NAHANCO BH250 Top Hanger, 17"L, Plastic-BK, Pkg Qty 100

NAHANCO BH250 Top Hanger, 17"L, Plastic-BK, Pkg Qty 100

Item #: WBB1582446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NAHANCO BH250 Top Hanger, 17"L, Plastic-BK, Pkg Qty 100

Plastic Top Hangers - 17" Black Finish with Chrome Hook. Features notches for hanging garments with straps. Elegantly contoured for improved presentation. Also available in ivory.

Product Specifications

  • WARRANTY30 Days
  • COLORBlack
  • CONSTRUCTIONPlastic
  • BRANDNahanco
  • PACKAGE QUANTITY100
  • TYPETop Hangers
  • LENGTH INCHES17
  • MANUFACTURERS PART NUMBERBH250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NAHANCO 384B Top Hanger, 17"L, Plastic-BK, Pkg Qty 200

Item #: B1582388

Not Yet Rated

Usually ships in 26 to 29 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NAHANCO BH250 Top Hanger, 17"L, Plastic-BK, Pkg Qty 100

NAHANCO BH250 Top Hanger, 17"L, Plastic-BK, Pkg Qty 100

Item #: WBB1582446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant