Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO KM1 Hanger-Economy Intimate Apparel, 10"L, Plastic-CL, Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

NAHANCO KM1 Hanger-Economy Intimate Apparel, 10"L, Plastic-CL, Pkg Qty 1000

Item #: WBB1582332

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO KM1 Hanger-Economy Intimate Apparel, 10"L, Plastic-CL, Pkg Qty 1000

Intimate Apparel Hangers - 10" Clear Polystyrene with notches and plastic clips at either end. Also available in ivory.

Product Specifications

    • LENGTH INCHES10
    • MANUFACTURERS PART NUMBERKM1
    • WARRANTY30 Days
    • COLORClear
    • CONSTRUCTIONPlastic
    • TYPEHangers-Economy Intimate Apparel
    • BRANDNAHANCO
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed