Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO NH04B Hanger-Intimate Apparel W/Clips, 10.5"L, Plastic-BK, Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

NAHANCO NH04B Hanger-Intimate Apparel W/Clips, 10.5"L, Plastic-BK, Pkg Qty 250

Item #: WBB1582241

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO NH04B Hanger-Intimate Apparel W/Clips, 10.5"L, Plastic-BK, Pkg Qty 250

Intimate Apparel Hangers - 10 1/2" Black Polystyrene with notches and plastic clips at either end. Also available in clear.

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBERNH04B
    • LENGTH INCHES10-1/2
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPEHangers-Intimate Apparel W/Clips
    • BRANDNAHANCO
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!