Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO NH250 Top Hanger, 17"L, Plastic-Ivory, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

NAHANCO NH250 Top Hanger, 17"L, Plastic-Ivory, Pkg Qty 100

Item #: WBB1582437

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO NH250 Top Hanger, 17"L, Plastic-Ivory, Pkg Qty 100

Plastic Top Hangers - 17" Ivory Finish with Chrome Hook. Features notches for hanging garments with straps. Elegantly contoured for improved presentation. Also available in black.

Product Specifications

    • COLORIvory
    • MANUFACTURERS PART NUMBERNH250
    • LENGTH INCHES17
    • WARRANTY30 Days
    • CONSTRUCTIONPlastic
    • TYPETop Hangers
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!