Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO S610 Jaws Hang All Clip Brushed Chrome W/E Hook, 3/4"W x 4-1/2"H, Metal-Brushed Chrome

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

NAHANCO S610 Jaws Hang All Clip Brushed Chrome W/E Hook, 3/4"W x 4-1/2"H, Metal-Brushed Chrome

Item #: WBB1582323

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
NAHANCO S610 Jaws Hang All Clip Brushed Chrome W/E Hook, 3/4"W x 4-1/2"H, Metal-Brushed Chrome

Metal Jaws Hang-Alls - 4 1/2" Brushed Chrome Finish Hook with a 2" Clip. Features soft pad tips on clips and rubber caps on ends on hooks.

Product Specifications

    • COLORBrushed Chrome
    • MANUFACTURERS PART NUMBERS610
    • BRANDNAHANCO
    • PACKAGE QUANTITY100
    • ACCESSORY LENGTH INCHES--
    • WIDTH INCHES3/4
    • ACCESSORY WIDTH INCHES3/4
    • WARRANTY30 Days
    • CONSTRUCTIONMetal
    • HEIGHT INCHES4-1/2
    • TYPEJaws Hang All Clip Brushed Chrome W/E Hook
    • LENGTH INCHES--
    • ACCESSORY HEIGHT INCHES4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!