Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ WSC Windshield Service Center 23"W x 23"D x 38"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

MasonWays™ WSC Windshield Service Center 23"W x 23"D x 38"H

Item #: WBB1597063

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 368.95
Product Information
Customer Review
Product Q&A
Features:

  • 36 gallon internal trash liner
  • 2 sign holders
  • Poster sizes 15" W x 12.5" H
  • Towel dispenser
  • Water bucket
  • Concealed trash bag

Product Specifications

    • DEPTH INCHES23
    • COLOR FINISHBlack
    • DESCRIPTIONWindshield Service Center
    • MANUFACTURERS PART NUMBERWSC
    • WIDTH INCHES23
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES38
    • LIMITED WARRANTY10 Years
    • BRANDMasonWays™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed