Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulk Storage, Rotating Wine Bottle Cradle, 4-Level 4 Ft high - Mahogany, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 400 items in product family

Bulk Storage, Rotating Wine Bottle Cradle, 4-Level 4 Ft high - Mahogany, Mahogany

Item #: WBB2190537

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,339.00
Product Information
Customer Review
Product Q&A
Bulk Storage, Rotating Wine Bottle Cradle, 4-Level 4 Ft high - Mahogany, Mahogany

Each wine bottle stored on this 4-level wine bottle cradle is carefully manufactured with beveled ends and rounded edges to ensure wine labels will not tear when the bottles are removed. Purchase two to stack on top of each other to maximize the height of your wine storage. Moldings and platforms sold separately. Assembly required.

Product Specifications

    • COLOR/FINISHClassic Mahogany
    • CAPACITY48 bottles
    • WARRANTY5 years
    • CONSTRUCTIONMahogany
    • WIDTH36-1/2
    • WEIGHT48 LBS
    • HEIGHT58-5/16
    • TYPERotating
    • DEPTH35-7/8
    • DISTRIBUTOR PART NUMBERVIN-PM-CM-ROTWC
    • BRANDWine Cellar Innovations
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!