Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Individual Bottle Wine Rack - 1 Column W/Lower Display, 3 ft high - Unstained All-Heart Redwood

Rollover image to zoom in

Click image to enlarge

See all 280 items in product family

Individual Bottle Wine Rack - 1 Column W/Lower Display, 3 ft high - Unstained All-Heart Redwood

Item #: WBB2189972

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Individual Bottle Wine Rack - 1 Column W/Lower Display, 3 ft high - Unstained All-Heart Redwood

Each wine bottle stored on this one column individual bottle wine rack is cradled on customized rails that are carefully manufactured with beveled ends and rounded edges to ensure wine labels will not tear when the bottles are removed. Purchase two to stack on top of each other to maximize the height of your wine storage. Moldings and platforms sold separately. Assembly required.

Product Specifications

    • COLOR/FINISHUnfinished
    • CAPACITY9 bottles
    • WARRANTY5 years
    • CONSTRUCTIONAll-Heart Redwood
    • WIDTH5-3/16
    • WEIGHT5 LBS
    • HEIGHT58-5/16
    • TYPE1 Column
    • DEPTH13-1/2
    • DISTRIBUTOR PART NUMBERVIN3-AH-UN-IND1DS2
    • BRANDWine Cellar Innovations
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!