Take 15% off your entire order!

Offer applied at checkout

Individual Bottle Wine Rack - 5 Column W/Lower Display, 3 ft high - Light, All-Heart Redwood

Individual Bottle Wine Rack - 5 Column W/Lower Display, 3 ft high - Light, All-Heart Redwood

Item #: WBB2189203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Individual Bottle Wine Rack - 5 Column W/Lower Display, 3 ft high - Light, All-Heart Redwood

Each wine bottle stored on this five column individual bottle wine rack is cradled on customized rails that are carefully manufactured with beveled ends and rounded edges to ensure wine labels will not tear when the bottles are removed. Purchase two to stack on top of each other to maximize the height of your wine storage. Moldings and platforms sold separately. Assembly required.

Product Specifications

  • CAPACITY45 bottles
  • DISTRIBUTOR PART NUMBERVIN3-AH-LI-IND5DS2
  • BRANDWine Cellar Innovations
  • PACKAGE QUANTITY1
  • COLOR/FINISHLight
  • WIDTH23-3/16
  • WARRANTY5 years
  • CONSTRUCTIONAll-Heart Redwood
  • TYPE5 Column
  • DEPTH13-1/2
  • HEIGHT58-5/16
  • WEIGHT LBS16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Individual Bottle Wine Rack - 3 Column W/Lower Display, 4 ft high - Light, All-Heart Redwood

Item #: B2189461

Not Yet Rated

Usually ships in 14 to 17 days

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Individual Bottle Wine Rack - 5 Column W/Lower Display, 3 ft high - Light, All-Heart Redwood

Individual Bottle Wine Rack - 5 Column W/Lower Display, 3 ft high - Light, All-Heart Redwood

Item #: WBB2189203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant