Take 15% off your entire order!

Offer applied at checkout

Vintner Commercial 5 Column Merchandiser W/Individual Bottle Rails -  Mahogany, Light

Vintner Commercial 5 Column Merchandiser W/Individual Bottle Rails - Mahogany, Light

Item #: WBB2189881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vintner Commercial 5 Column Merchandiser W/Individual Bottle Rails - Mahogany, Light

Ideal for merchandising wine on wall space and near the register. Our Commercial Wine Racks are available in several wood types and stain options.

Product Specifications

  • CAPACITY60 bottles
  • DISTRIBUTOR PART NUMBERVIN-PM-LI-5TMER_CDR
  • BRANDWine Cellar Innovations
  • PACKAGE QUANTITY1
  • COLOR/FINISHLight
  • WIDTH23-3/16
  • WARRANTY5 years
  • CONSTRUCTIONPrime Mahogany
  • TYPE5 Column
  • DEPTH13-1/2
  • WEIGHT LBS18
  • HEIGHT58-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vintner Commercial 5 Column Merchandiser W/Individual Bottle Rails - Mahogany, Black

Item #: B2189958

Not Yet Rated

Usually ships in 14 to 17 days

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vintner Commercial 5 Column Merchandiser W/Individual Bottle Rails -  Mahogany, Light

Vintner Commercial 5 Column Merchandiser W/Individual Bottle Rails - Mahogany, Light

Item #: WBB2189881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant