Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails -  Mahogany, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails - Mahogany, Mahogany

Item #: WBB2189769

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Customer Review
Product Q&A
Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails - Mahogany, Mahogany

Ideal for merchandising wine on wall space and near the register. Our Commercial Wine Racks are available in several wood types and stain options.

Product Specifications

    • COLOR/FINISHClassic Mahogany
    • CAPACITY72 bottles
    • WARRANTY5 years
    • CONSTRUCTIONPrime Mahogany
    • WIDTH27-11/16
    • WEIGHT18 LBS
    • HEIGHT58-5/16
    • TYPE6 Column
    • DEPTH13-1/2
    • DISTRIBUTOR PART NUMBERVIN-PM-CM-6TMER_CDR
    • BRANDWine Cellar Innovations
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed