Take 15% off your entire order!

Offer applied at checkout

Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails -  Redwood, Light

Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails - Redwood, Light

Item #: WBB2189683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails - Redwood, Light

Ideal for merchandising wine on wall space and near the register. Our Commercial Wine Racks are available in several wood types and stain options.

Product Specifications

  • CAPACITY72 bottles
  • DISTRIBUTOR PART NUMBERVIN-PR-LI-6TMER_CDR
  • BRANDWine Cellar Innovations
  • PACKAGE QUANTITY1
  • COLOR/FINISHLight
  • WIDTH27-11/16
  • WARRANTY5 years
  • CONSTRUCTIONPremium Redwood
  • TYPE6 Column
  • DEPTH13-1/2
  • HEIGHT58-5/16
  • WEIGHT LBS18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails - All-Heart Redwood, Light

Item #: B2189952

Not Yet Rated

Usually ships in 14 to 17 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails -  Redwood, Light

Vintner Commercial 6 Column Merchandiser W/Individual Bottle Rails - Redwood, Light

Item #: WBB2189683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant