Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Mahogany, All-Heart Redwood

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Mahogany, All-Heart Redwood

Item #: WBB2190463

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Mahogany, All-Heart Redwood

Utilize matching wood paneling to fill in gaps in your wine room or wine cellar. Each wood paneling filler material kit contains 2 pieces that are 6" Wide x 11/16" Thick x 48" High. Available in all 15 coordinating options to match all our Vintner Wine Rack Kits. Assembly required.

Product Specifications

    • COLOR/FINISHClassic Mahogany
    • WARRANTY5 years
    • CONSTRUCTIONAll-Heart Redwood
    • WIDTH6
    • LEVELS2
    • WEIGHT8 LBS
    • HEIGHT58-5/16
    • TYPEPaneling & Filler Kit
    • DEPTH11/16
    • DISTRIBUTOR PART NUMBERVIN-AH-CM-FILL
    • BRANDWine Cellar Innovations

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed