Take 15% off your entire order!

Offer applied at checkout

Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Unstained Pine

Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Unstained Pine

Item #: WBB2189495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Unstained Pine

Utilize matching wood paneling to fill in gaps in your wine room or wine cellar. Each wood paneling filler material kit contains 2 pieces that are 6" Wide x 11/16" Thick x 48" High. Available in all 15 coordinating options to match all our Vintner Wine Rack Kits. Assembly required.

Product Specifications

  • LEVELS2
  • WIDTH6
  • WARRANTY5 years
  • CONSTRUCTIONPine
  • DISTRIBUTOR PART NUMBERVIN-PI-UN-FILL
  • BRANDWine Cellar Innovations
  • TYPEPaneling & Filler Kit
  • COLOR/FINISHUnfinished
  • DEPTH11/16
  • WEIGHT LBS8
  • HEIGHT58-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Mahogany, Pine

Item #: B2190465

Not Yet Rated

Usually ships in 14 to 17 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Unstained Pine

Vintner Series Finish Option, Wood Paneling & Filler Kit, 2 Pcs - Unstained Pine

Item #: WBB2189495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant