Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Bike Storage Rack

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

3 Bike Storage Rack

Item #: WBB691189

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3 Bike Storage Rack

The most versatile bike rack on the market. Monkey Bars have developed a 15 minute installation bike rack that will securely store 3 Mt. Bikes off the garage floor. Only 4 screws into 2 studs 32" apart and you're finished. This gives you the versatility to store bikes used less often off the ground and clear up valuable floor space. This rack does not limit you on the size of bike, store kids bikes, road bikes and adult Mt. bikes. Each rack will hold 120 lbs. Kit includes 2-shed brackets, 1-35" Monkey Bar, 3- J hooks, 4- 2" wood screws, 4- washers, installation instructions. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES4
    • HEIGHT INCHES3
    • CAPACITY3 Adult Mountain Bikes
    • CAPACITY LBS120
    • COLOR FINISHSoapstone Granite
    • ASSEMBLYUnassembled
    • BRANDMonkey Bars
    • CONSTRUCTIONSteel
    • DESCRIPTION3 Bike Storage Rack
    • MANUFACTURERS PART NUMBER01003
    • PACKAGE QUANTITY1
    • TYPERack
    • WEIGHT LBS5
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed