Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast® Trends® Garage Storage 8" Metal Double Hook, Black - Pkg Qty 6
See all 36 items in product family

Suncast® Trends® Garage Storage 8" Metal Double Hook, Black - Pkg Qty 6

Item #: WBB667167

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 6

Price: $37.80
Product Information
Customer Review
Product Q&A
Accessories
Suncast® Trends® Garage Storage 8" Metal Double Hook, Black

Features:

  • Durable wire construction
  • Hold 50 lbs.
  • Mounts easily to slat walls, drywall, or studs
  • Ideal for long handled tools and more
  • Rust-resistant powder-coated finish
  • Assembled size: 2-3/4" W x 8-3/4" D x 4-1/4" H

Product Specifications

    • WIDTH INCHES2-3/4
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES4-1/4
    • CAPACITYHold 50 lbs.
    • COLOR FINISHBlack
    • BRANDSuncast®
    • CONSTRUCTIONWire
    • DESCRIPTIONMetal Double Hook
    • MANUFACTURERS PART NUMBERMH8DB
    • PACKAGE QUANTITY6
    • TYPEHooks
    • WEIGHT LBS1.27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed