Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast® Trends® Garage Storage Wire Basket, 24" W X 12" D X 5-3/8" H, Black - Pkg Qty 4
See all 36 items in product family

Suncast® Trends® Garage Storage Wire Basket, 24" W X 12" D X 5-3/8" H, Black - Pkg Qty 4

Item #: WBB667153

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.25 each

Sold in packages of 4

Price: $73.00
Product Information
Customer Review
Product Q&A
Accessories
Suncast® Trends® Garage Storage Wire Basket, 24" W x 12" D x 5-3/8" H, Black

Features:

  • Durable wire construction
  • Holds 60 lbs.
  • Mounts easily to slat wall
  • Tapered for easy access
  • Rust-resistant powder-coated finish
  • Assembled size: 24" W x 12" D x 5-3/8" H

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • HEIGHT INCHES5-3/8
    • CAPACITYHolds 60 lbs.
    • COLOR FINISHBlack
    • BRANDSuncast®
    • CONSTRUCTIONWire
    • DESCRIPTIONWire Basket
    • MANUFACTURERS PART NUMBERMB1224B
    • PACKAGE QUANTITY4
    • TYPEBasket
    • WEIGHT LBS4.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed