Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stack-On-Modular 2-Door Wall Cabinet-AGS-WC-1S

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Stack-On-Modular 2-Door Wall Cabinet-AGS-WC-1S

Item #: WBB2253003

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Modular 2-Door Wall Cabinet

Stack-On all-steel assembled wall cabinet features 1 adjustable shelf and easily mounts to standard 16" on-center wall studs. The doors interior includes a handy place to store product manuals and reference guides. Mounting hardware included

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES26-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES24
    • COLOR FINISHBlack/Gray
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDStack-On
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS25
    • DRAWER QTY0
    • FIXED SHELVESNo
    • MANUFACTURERS PART NUMBERAGS-WC-1S
    • SHELF CAPACITY LBS150
    • SHELF QUANTITY1
    • STYLEModular
    • TYPE2-Door Wall Cabinet
    • WEIGHT LBS29
    • DRAWER QUANTITY0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!