Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ulti-MATE Storage 3-Piece Kit in Starfire Pearl
See all 13 items in product family

Ulti-MATE Storage 3-Piece Kit in Starfire Pearl

Item #: WBB444954

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,385.00 Save up to 54%
Price: $ 1,099.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ulti-MATE Storage 3-Piece Kit in Starfire Pearl

This will you off to great start in getting organized in style. Cabinet offer great style for "Endless Possibilities"; for use in virtually any room of the home or business, unique Starfire Pearl color and custom shop radius cabinet profile make this the right solution. Three (3) piece cabinet kit offers a oversized storage solution, strong 3/4" cabinet construction, 2-fixed shelves and 1-fixed shelf per cabinet, 100 lb load per shelf rating, fully adjustable Euro hardware, Brushed Chrome cabinet handles, designer style adjustable feet for uneven surfaces, easy assembly and much more. Great for use in; Garage, Laundry, Basement, Utility, Home Office, etc. Color: Starfire Pearl color on cabinet fronts and Grey elsewhere.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

REFERENCE TABLE
TypeDescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
C3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
D2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
E3 Door Wall Cabinet35-1/2"W x 12-1/2"D x 20"H
F2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
GWorktop Bench, Black Surface6' Long


The free shipping offers additional services of curb side delivery including call for appointment and lift gate. Inside Delivery Service is not included.

Product Specifications

    • WIDTH INCHES106-1/2
    • DEPTH INCHES21
    • HEIGHT INCHES80
    • COLOR FINISHStarfire Pearl/Gray
    • ASSEMBLYUnassembled
    • BRANDBH Ulti-MATE
    • CABINET QTY. (CABINET TYPE)3 (D)
    • CONSTRUCTIONMDF (Medium Density Fiberboard) and PB (Particle Board)
    • DESCRIPTION3-Piece Kit
    • MANUFACTURERS PART NUMBERGA-30KSW
    • SERIESUlti-MATE Storage
    • WEIGHT LBS575

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Better than most

Your review: The cabinets are somewhat expensive but good quality. One shelf too few for the height of the cabinet. They could add one more and it would make a huge difference and greatly improve the storage capacity. Directions a little vague but not too complicated. Those could be improved on. Last item- the doors come with a film protection that is a pain to remove- not sure why that was? But- overall- I would definitely buy again.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!