Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bosch 7739832068, 36,000 BTU Inverter Outdoor Condenser Unit

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bosch 7739832068, 36,000 BTU Inverter Outdoor Condenser Unit

Item #: WBB2211131

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,955.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bosch 7739832068, 36,000 BTU Inverter Outdoor Condenser Unit

The Bosch Inverter Ducted Split system provides supremely-efficient comfort by adjusting operating speeds rather than a simple on/off control like other units, thereby reducing operating costs and saving you money. These robust and durable units are made with the Bosch quality you expect and deserve. The system’s intelligent features work in tandem with your thermostat to automatically learn your preferences, while integrated sound dampening features keep the units nice and quiet for your peace of mind.

The direct-drive fan blades provide vortex suppression to reduce sound of airflow exiting the condensing section, thereby retaining relatively low noise at high speed - with sound levels as low as 56 dB.

Intelligent control features help adjust the output capacity allowing the unit to keep the temperature and humidity at your desired levels without fluctuation. Whether it be the summer or winter, the system keeps your home comfortable and the living conditions to your desired taste.

The air coil provides exceptional heat transfer and low air-resistance for high-efficiency operation that can help lower your energy costs.

The high-efficiency variable capacity inverter compressor can adjust output to any level between 25% and 110%, to perfectly cool and heat your home using minimal energy for maximum comfort.

The units come standard with a electronic expansion valve (EEV) to ensure proper refrigerant flow during all conditions in order to optimize the unit’s process to the highest efficiency possible.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBOSCH®
    • WIDTH INCHES29-1/8
    • DEPTH INCHES29-1/8
    • HEIGHT INCHES25
    • WEIGHT LBS157
    • COLOR FINISHBROWN
    • BTU COOLING34,600
    • BTU HEATING33,600
    • SPEEDS5
    • REFRIGERANTR-410A
    • TON3
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)18
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • HORSEPOWER1/6
    • DECIBELS (DBA)77
    • TYPEOutdoor Condenser
    • FEATURESFully-Modulating Inverter Drive, No special Thermostat Needed
    • APPROVALS OR CERTIFICATIONSETL Listed, AHRI Certified
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBER7739832068
    • COMPRESSOR LRA45
    • LIQUID CONNECTION SIZE INCHES3/8
    • COMPRESSOR RLA 18.5
    • HSPF9.5
    • SUCTION CONNECTION SIZE INCHES3/4
    • REFRIGERANT CHARGE OZ121

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed