Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® Ductless Split Air Conditioner With Heat Pump FFHP093SS2- 9,000 BTU 22 SEER

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Frigidaire® Ductless Split Air Conditioner With Heat Pump FFHP093SS2- 9,000 BTU 22 SEER

Item #: WBB2138331

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 849.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® Ductless Split Air Conditioner With Heat Pump FFHP093SS2- 9,000 BTU 22 SEER 208/230V

System includes: 1 Indoor Wall Mounted Unit, 1 outdoor Condenser, 1 Remote control, and lineset connecting tubing
Frigidaire's® Mini-split systems allow you to and/ or cool without ductwork or windows. An efficient solution when only certain rooms need heating or cooling. These Mini-split systems can be easily installed anywhere ductwork is impractical, impossible, or simply too expensive. The indoor unit sits high on a wall and the condenser is on the outside, so no window space is blocked and sound emission is very low. Without large vents and openings, mini-split systems are much more energy efficient than either central air conditioning systems or window air conditioning units. This system utilizes Inverter technology, which allows the system to maintain room temperatures while operating at a lower and quieter speed.

Features:
  • Quick Cool & Quick Warm - When you need to cool down quickly or warm up faster, use the quick cool/warm mode to speed up the fan
  • Programmable 24-Hour On/Off Timer - Customize times to fit your schedule for immediate comfort when you get home. The built in timer allows you to preset the unit to turn on and off in half hour increments
  • Effortless™ Temperature Control - Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times
  • ENERGY STAR® Certified - Use less energy than standard air conditioners reducing your energy usage, and ultimately lowering your utility bills
  • Multi-Speed Fan - Features three different fan speeds, for more cooling flexibility
  • Effortless™ Restart - Automatically resumes operating at its previous settings when power is restored to your unit
  • Effortless™ Clean Filter - Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment
  • Ready-Select® Controls - Easily select options with the touch of a button
  • Electronic Controls - Allow you to set the comfort level to your preference, while a convenient temperature readout displays the set temperature


AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • INDOOR WIDTH INCHES33-1/4
    • INDOOR DEPTH INCHES7-1/16
    • INDOOR HEIGHT INCHES10-13/16
    • OUTDOOR WIDTH INCHES33-3/8
    • OUTDOOR DEPTH INCHES12-5/8
    • OUTDOOR HEIGHT INCHES21-1/4
    • COLOR FINISHWhite
    • BTU COOLING9,000
    • BTU HEATING9,800
    • CFM HIGH277
    • CFM MEDIUM253
    • CFM LOW218
    • RPM950
    • SPEEDS4
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET400
    • TEMPERATURE RANGE COOLING (F°)-5 to 110
    • ENERGY EFFICIENCY RATING (EER)14.2
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)22
    • VOLTAGE208 / 230
    • HERTZ (HZ)60
    • AMPS7.31
    • WATTS COOLING620
    • WATTS HEATING750
    • HORSEPOWER1
    • DEHUMIDIFICATION PINTS / HOUR2.5
    • DECIBELS (DBA)52
    • INCLUDESInstallation Plate, 25' Lineset, Remote
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFHP093SS2
    • OUTDOOR WEIGHT LBS79.4
    • LIQUID CONNECTION SIZE INCHES1/4
    • HSPF9.2
    • COP3.8
    • ENERGY STAR CERTIFIEDYes
    • INDOOR WEIGHT LBS22
    • SUCTION CONNECTION SIZE INCHES3/8
    • CONTROLSElectronic
    • FILTER TYPEAnti-Bacterial Mesh
    • REFRIGERANT CHARGE OZ45.86

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!